Select Country and Language Europe, Middle East & Africa / English
Change Country
FSCDMCXAQ | PANDUIT

PANDUIT | FSCDMCXAQ | SC OptiCam 10 GbE 50 micron MM OM3/OM4 Duplex Connector Aqua Boots

  • Manufacturer # FSCDMCXAQ
  • Anixter #313212
Connector Type: SC
Fiber Type: OM3/OM4 MULTIMODE
RoHS Compliant: YES
_Color: Aqua
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items