FSCMCXAQ | PANDUIT

PANDUIT | FSCMCXAQ | SC OptiCam 10 GbE 50 micron MM OM3/OM4 Simplex Connector Aqua Boot

  • Manufacturer # FSCMCXAQ
  • Anixter #313211
Connector Type: SC
Fiber Type: OM3/OM4 MULTIMODE
RoHS Compliant: YES
_Color: Aqua
Description

SC 10Gig 50 Micron OM3/OM4 Multimode Simplex Fiber Optic Connector for 900 Micron tight-buffered fiber installation, Aqua, TIA/EIA-604 FOCIS-3 compliant connectors, exceed TIA/EIA-568-B.3 requirements, quick installation; provide field termination in l ess than half the time of field polish connectors, patented re-termination capability provides yield rates approaching 100 percent, factory pre-polished fiber endface eliminates time-consuming field polishing to reduce installation costs, labor, scrap and the number of tools required, cam activated fiber and buffer clamp mechanisms provide superior fiber and buffer retention - less sensitivity to fiber tensile loading, no separate clamps, tools, or steps are required to secure both the fiber and the buffer, OptiCam Termination Tool simplifies tooling and termination, and virtually eliminates operator error by providing visual indication of proper termination after the cam step has been completed, cable retention boot assemblies consistently provi de higher than industry standard cable retention, non-optical disconnect maintains data transmission under tensile loads for jacketed cable, fiber cable size: accept 900 Micron tight-buffered fiber with included boot or boots accept 1.6mm - 2.0mm and 3 .0mm jacketed cable with available OptiCam Cable Retention Boot Assemblies (ten per package), for 250 Micron coated fiber termination, use 250 micron fiber build-up tube kit or fan-out kits, ferrule type 2.5mm zirconia ceramic (highest durability for r epeated matings) or composite to meet a variety of application requirements, use OptiCam Termination Kit (FCAMKIT).


This part has been discontinued by the supplier. Use 909965 as a suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items