FSCMPC5BL-C | PANDUIT

PANDUIT | FSCMPC5BL-C | SC Simplex Connector, OptiCam Composite Ferrule, OM2 50/125µm Multimode, For 900µm Buffered Fiber Installation, Black Boots, Pack of 100

  • Manufacturer # FSCMPC5BL-C
  • Anixter #374477
Connector Type: SC
Fiber Type: MULTI MODE
RoHS Compliant: NOT DECLARED
Description

SC OptiCam Composite Ferrule 50/125µm Multimode Simplex Fiber Optic Connector for 900µm tight-buffered fiber installation.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items