Select Country and Language Europe, Middle East & Africa / English
Change Country
FSCSBU | PANDUIT

PANDUIT | FSCSBU | SC Single-mode Simplex Connector - Field Polish

  • Manufacturer # FSCSBU
  • Anixter #248562
Connector Type: SC
Fiber Type: OS1 SINGLE-MODE
RoHS Compliant: YES
Features
  • Free floating housing - Ensures complete latching even when inserted by the boot; valuable in high-density spacing applications
  • Pre-assembled inner inner housing - Fewer parts simplifies assembly and reduces installer error for lower installed cost
  • Full length adhesive fill tube - Prevents adhesive from entering internal cavity of connector to reduce installer error
  • Non-optical disconnect - Maintains data transmission under tensile loads for jacketed cable for network reliability
  • Anaerobic adhesive field installation - Simplifies and reduces installation time by 50% compared to heat cured epoxy terminations; curing oven/time not required
  • High temperature thermoplastic design - Allows use of high glass transition temperature epoxies with cure temperatures up to 150 deg C (302 deg F)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items