Select Country and Language Europe, Middle East & Africa / English
Change Country
FSCSCBU | PANDUIT

PANDUIT | FSCSCBU | SC OptiCam 9 micron Single-mode Simplex Connector Blue Boot

  • Manufacturer # FSCSCBU
  • Anixter #313218
Connector Type: SC
Fiber Type: OS1 SINGLE-MODE
RoHS Compliant: YES
_Color: Blue
Features
  • Factory pre-polished fiberstub endface - Eliminates inconsistent and time-consuming field polishing to deliver required optical performance; reduces termination time (less than half the time of field polish connectors) and the number of installation tools required
  • Dual cam design with fiber and buffer clamps - Secures both the fiber and the buffer during the camming step to facilitate consistent termination results; reduces the termination time compared to conventional termination methods
  • Translucent housing assembly - Facilitates inspection of the fiber termination quality; results in rapid installations, improved termination yields and lower installed costs
  • Non-optical disconnect - Maintains data transmission under tensile loads for jacketed cable
  • Mechanical cable retention - Consistently provides higher than industry standard cable retention; requires no adhesive, speeding installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items