FST6 | PANDUIT

PANDUIT | FST6 | Fiber Splice Tray 6" (152mm)

  • Manufacturer # FST6
  • Anixter #204256
Type: TRAYS
Description

Fiber splice tray kit for up to twelve mechanical or fusion splices. Fits in Panduit FMT, FWME4, and FWME8 series enclosures. Stack up to four high using FSTHE stacking unit in rack mount enclosures or using FST6H4 stacking unit in wall mount enclosure s.

Features
  • Improved strain relief clip: Easier to install and align fiber with grommet
  • Spooling area: Manages and organizes fiber slack
  • Rubber grommet: Offers dust/debris protection and helps secure cable to enclosure
  • Improved latch: Provides improved closure
  • Oional keyed lock: Provides added security
  • Works with most Mini-Com, Opti-Jack ST, SC, Coax, and Fiber Cassette modules: Offers flexibility for a variety of applications
  • Flush mounted latch: Minimizes box depth from wall
  • Optional splicing tray and holdr: Allows splicing within patching enclosures
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items