Select Country and Language Europe, Middle East & Africa / English
Change Country
FSTMABL | PANDUIT

PANDUIT | FSTMABL | ST MM Connector (3mm And 900 micron), Black

  • Manufacturer # FSTMABL
  • Anixter #244843
Connector Type: ST-COMPATIBLE
Fiber Type: OM1/OM2/OM3/OM4 MULTIMODE
RoHS Compliant: YES
Features
  • TIA/EIA-604 FOCIS-2 compatible connectors
  • Exceed TIA/EIA-568-B.3 requirements
  • Insertion loss: 0.15 dB average (multimode), 0.20 dB average (single-mode)
  • Return loss: >20dB (multimode), >40dB (single-mode)
  • Each connector includes metal connector bodyerrule assembly, spring, metal bayonet, crimp sleeve, one boot for 900µm buffered fiber, one boot for 3mm jacketed cable and one dust cap
  • Fiber cable type: tight-buffered recommended
  • Fiber cable size: accept 3.0mm jacketed cable or 900µm buffered fiber
  • For 250µm coated fiber termination, use 250 micron fiber build-up tube kit or fan-out kits
  • Ferrule type: 2.5mm zirconia ceramic (highest durability for repeated matings)
  • Field polish termination -- Panduit(TM) recommends anaerobic adhesive
  • Use fieldolish termination kit (FJKITG)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items