Select Country and Language Europe, Middle East & Africa / English
Change Country
FSTMC5BL | PANDUIT

PANDUIT | FSTMC5BL | ST Opticam 50 micron MM Simplex Connector Black Boot

  • Manufacturer # FSTMC5BL
  • Anixter #330519
Connector Type: ST-COMPATIBLE
Fiber Type: OM2/OM3/OM4 MULTIMODE
RoHS Compliant: YES
Description

ST OptiCam 50/125µm Multimode Simplex Fiber Optic Connector for 900µm tight-buffered fiber installation.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items