FSTMC6EI - PANDUIT - ST Opticam 62.5/125 | Anixter
FSTMC6EI | PANDUIT

PANDUIT | FSTMC6EI | ST Opticam 62.5/125 micron Multimode Simplex Fiber Optic Connector for 900 micron

  • Manufacturer # FSTMC6EI
  • Anixter #372627
Connector Type: ST-COMPATIBLE
Fiber Type: OM1 MULTIMODE
RoHS Compliant: YES
Description

This part has been discontinued by the supplier. Use AXE #910063 as suggested replacement.

ST OptiCam 62.5/125µm Multimode Simplex Fiber Optic Connector for 900µm tight-buffered fiber installation.

Features
  • Quick installation; provide field termination in less than half the time of field polish connectors
  • Patented re-termination capability provides yield rates approaching 100%
  • Factory pre-polished fiber endface eliminates time-consuming field polishing to reduce installation costs, labor, scrap and the number of tools required
  • Cam activated fiber and buffer clamp mechanisms provide superior fiber and buffer retention - less sensitivity to fiber tensile loading
  • OptiCam Termination tool simplifies tooling and termination and virtually eliminates operator error by providing visual indication of proper termination after the cam step has been completed
  • Cable retention boot assemblies consistently provide higher than industry standard cable retention
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items