Select Country and Language Europe, Middle East & Africa / English
Change Country
FT120 | FLUKE NETWORKS

FLUKE NETWORKS | FT120 | Fiber Viewer - 200X magnification with 2.5mm Universal Adapter

  • Manufacturer # FT120 | 1560450
  • Anixter #222056
Connector Type: SC
Type: MICROSCOPES
Description

The FiberViewer fiber microscope ensures a termination is clean and ready for optical transmission. Inspect multimode and single-mode fiber end-faces, and protect your eyes with the built-in safety filter.

Features
  • 200x magnification
  • Handheld fiber microscope enables end-face inspection on patch cords
  • Rugged, portable, ergonomic tool
  • Easy, manual focus of precision optics
  • Factory-tested filters to protect eyes from harmful light exposure
  • Universal adapterslow for inspection of end-faces on many different connector types
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items