Select Country and Language Europe, Middle East & Africa / English
Change Country
FT1W12DSC | PANDUIT

PANDUIT | FT1W12DSC | Fiber Tray With 12 Duplex SC Connectors

  • Manufacturer # FT1W12DSC
  • Anixter #268959
Connector Type: SC DUPLEX
Fiber Count: 12
Features
  • Factory installed adapters
  • Removable patch panel allows rear access from front of unit
  • Can be mounted flush to any standard EIA 19" or 23" rack or cabinet
  • Mount flush or 2.0" recessed on 19" rack or cabinet
  • Include fiber optic cable routing accessory kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items