FT2X6X10 BLE | B-LINE

B-LINE | FT2X6X10 BLE | Flextay 2" Deep Section, 2"Dx6"Wx118"L, Black

  • Manufacturer # FT2X6X10 BLE
  • Anixter #203944
Components: STRAIGHT SECTION
Fiber Duct H x W: 2" X 6"
Finish: BLACK
Material: STEEL
Type: WIRE BASKET
Features
  • Height: 2.38" (60 mm)
  • Length: 118.312" (3 meter)
  • Wire Dia. Minimum: .196" (5.0 mm)
  • Finish: Black Powder Coat (BLE)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items