Select Country and Language Europe, Middle East & Africa / English
Change Country
FT4X24X10 BLE | B-LINE

B-LINE | FT4X24X10 BLE | Flextay 4" Deep Section, 4"Dx24"Wx118"L, Black

  • Manufacturer # FT4X24X10 BLE
  • Anixter #206625
Components: STRAIGHT SECTION
Finish: BLACK
Material: STEEL
Type: WIRE BASKET
Features
  • Height: 4.38" (111 mm)
  • Length: 118.312" (3 meter)
  • Wire Diameter Minimum: .196" (5.0 mm)
  • Finish: Black Powder Coat (BLE)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items