Select Country and Language Europe, Middle East & Africa / English
Change Country
FTK1000 | FLUKE NETWORKS

FLUKE NETWORKS | FTK1000 | Multimode Fiber Verification Kit - Includes SimpliFiber Pro optical power meter, 850/1300 multimode source, carrying case, and SC power-meter adapter.

  • Manufacturer # FTK1000 | 3326798
  • Anixter #381295
Connector Type: SC
Type: POWER METERS
Description

The Fluke Networks FTK1000 fiber optic cable test kit includes a SimpliFiber Pro optical power meter with a multimode light source to measure power and loss using dual-wavelength testing. SimpliFiber Pro simultaneously transmits 850 and 1300 nm wavelen gths for verification of cabling in multimode fiber networks. The power meter is also calibrated for 1310, 1490, 1550, and 1625 nm wavelengths to measure single-mode cabling when paired with a single-mode light source (sold separately). A minimum and m aximum function tracks power fluctuations and a reference value can be set to enable a display of fiber loss. The meter's internal memory stores up to 1,000 test results, and those results can be downloaded via the meter's USB 2.0 interface to a comput er for long-term records retention, or for analysis and generation of certification reports using the included LinkWare Software. The meter emits an audible tone and displays an icon when a live link or port is detected. Test results are displayed on a black and white LCD that has a backlight for visibility in low light. The meter can be set to turn off automatically after 10, 20, 30, or 60 minutes of non-use to conserve battery life. Additional specifications include power measurement accuracy of + or - 0.25 dB and various environmental operating conditions. In addition to the SimpliFiber Pro meter with multimode light source, the kit includes an SC power meter adapter, a USB interface cable, batteries for each device, a carrying case, and instr uctions. Multimode fiber testers are used by network technicians to troubleshoot, maintain, and optimize performance of fiber optic cable in enterprise networks.

Features
  • Dual-wavelength testing
  • Tests multimode and single-mode fiber
  • Measures optical power and loss at 850 nm and 1300 nm using the 850/1300 source and meter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items