Select Country and Language Europe, Middle East & Africa / English
Change Country
FTK1375 | FLUKE NETWORKS

FLUKE NETWORKS | FTK1375 | Multimode fiber power meter & source with inspection

  • Manufacturer # FTK1375
  • Anixter #810585
Type: POWER METERS
Description

Inspect all types of installed fiber with the FI-500. The portable fiber inspection tool projects a crisp image of microscopic debris and end-face damage. The patented camera includes PortBright to illuminate and easily connect in dark places. Include s handheld color display, auto-focus inspection scope, 4 tips (LC and SC) bulkheads and patch cords (1.25 and 2.50mm).

Features
  • High resolution end face images on a large screen
  • Use in dark patch panels with PortBright illumination built into the probe
  • Auto-focus instead of a traditional manual focus ring that is difficult to hold and adjust
  • Small probe gets into tight patc panels
  • Includes 4 UPC tips (1.25, 2.50, LC and SC) and a case. APC and other tips available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items