Select Country and Language Europe, Middle East & Africa / English
Change Country
FTK2000 | FLUKE NETWORKS

FLUKE NETWORKS | FTK2000 | Single-mode Fiber Verification Kit - Includes SimpliFiber Pro optical power meter, 1310/1550 Single-mode source, carrying case, and SC power-meter adapter.

  • Manufacturer # FTK2000 | 3326780
  • Anixter #381299
Connector Type: SC
Type: POWER METERS
Description

The Fluke Networks FTK2000 fiber optic cable test kit includes a SimpliFiber Pro optical power meter with a singlemode light source to measure power and loss using dual-wavelength testing. SimpliFiber Pro simultaneously transmits 1310 and 1550nm wavele ngths for verification of cabling in single-mode fiber networks. The power meter is also calibrated for 850 and 1300 nm wavelengths to measure multimode cabling when paired with a multimode light source (sold separately) as well as 1490 and 1625 nm wav elengths when paired with a compatible single-mode light source (sold separately). A minimum and maximum function tracks power fluctuations and a reference value can be set to enable a display of fiber loss. The meter's internal memory stores up to 1,0 00 test results, and those results can be downloaded via the meter's USB interface to a computer for long-term records retention, or for analysis and generation of certification reports using the included LinkWare Software. The meter emits an audible t one and displays an icon when a live link or port is detected. Test results are displayed on a black and white LCD that has a backlight for visibility in low light. The meter can be set to turn off automatically after 10, 20, 30, or 60 minutes of non-u se to conserve battery life. Additional specifications include power measurement accuracy of + or - 0.25 dB and various environmental operating conditions. In addition to the SimpliFiber Pro meter with singlemode light source, the kit includes an SC po wer meter adapter, a USB interface cable, batteries for each device, a carrying case, and instructions. Single-mode fiber testers are used by network technicians to troubleshoot, maintain, and optimize performance of fiber optic cable in high-bandwidth enterprise networks.

Features
  • Single-port, simultaneous dual-wavelength feature completes testing in half the time and saves measurements from both wavelengths into one record
  • Additional 1490 and 1625 nm wavelengths extends product use to broader applications
  • CheckActive feature emits an audible tone and displays an icon when a live fiber is detected, eliminating the need to set up a measurement
  • Large internal memory save 1000 results which enables continuous testing and recording
  • LinkWare Cable Test Management software helps to analyze test results and create professional test reports
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items