FUSE-LC9SMU-6 - AFL TELECOMMUNICATIONS LLC - | Anixter
FUSE-LC9SMU-6 | AFL TELECOMMUNICATIONS LLC

AFL TELECOMMUNICATIONS LLC | FUSE-LC9SMU-6 | LC SINGLEMODE FUSECONNECT UPC 900UM BOOT BLUE PACK OF 6

  • Manufacturer # FUSE-LC9SMU-6
  • Anixter #539022
Connector Type: LC
Fiber Type: SINGLE MODE
RoHS Compliant: NOT DECLARED
Features
  • AFL's FUSEConnect Fusion-Spliced, Field Installable Connectors are Uniquely Designed and Feature Only Four to Five Components
  • Field Installable
  • No Adhesives, Crimping or Polishing
  • Compatible with Most Fusion Splicers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items