FVFLPC-2.5SMY | PANDUIT

PANDUIT | FVFLPC-2.5SMY | Patch Cord for OptiCam Termination Tool, Visual Fault Locator, Universal, 2.50mm, Single-mode, Ferrule Connectors (SC & ST), Replacement Part

  • Manufacturer # FVFLPC-2.5SMY
  • Anixter #400715
Connector Type: SC - ST COMPATIBLE
Fiber Type: OS1
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

Patch cord for all OptiCam 2.5mm ferrule connectors (SC & ST).

Features
  • For termination of all Panduit(TM) OptiCam(TM) Pre-Polished Connectors
  • OptiCam(TM) Termination Tool simplifies tooling and termination, and virtually eliminates operator error by providing visual indication of proper termination after the cam step has been completed
  • No adhesive or electricity required for termination
  • Include installation instructions and stripping templates for all Panduit(TM) OptiCam(TM) Pre-Polished Connectors; also available on www.panduit.com
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items