FVR1031M1 | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | FVR1031M1 | Digitally Encoded Video Receiver/ Data Transceiver, MM, 1 Fiber

  • Manufacturer # FVR1031M1
  • Anixter #394001
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: TRANSCEIVER
Description

The ComNet FVT/FVR1031 series video transmitter/receiver and data transceiver supports simultaneous transmission of short-haul quality 10-bit digital video, bi-directional data and up-the-coax data over one multimode or single-mode optical fiber. The module is universally compatible with major CCTV camera manufacturers and supports RS232, RS422 and 2 or 4-wire RS485 data interfaces, and most major data protocols as well as up-the-coax data. The FVT/FVR1031 allows the user to choose bi-directional data or up-the-coax data through a switch on the unit. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. Bi-color (Red/Green) LED indicators confirm equipment operating status. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rack-mounted.

Must be a reseller to purchase this product.

Features
  • 10-bit digitally encoded video transmission
  • Exceeds all requirements for RS-250C short-haul transmission: True broadcast video performance
  • Supports RS232, RS422 or RS485 (2 or 4-wire) data interfaces
  • Compatible with all NTSC, PAL, or SECAMCCTV camera systems
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Automatic resettable fuses on all power lines
  • Hot-Swappable Modules
  • Distances up to 43 miles (69 km)
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
Specifications
  • Product Type: Video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items