FVT10C1M1/M | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | FVT10C1M1/M | 10-bit Digitally Encoded Video Transmitter with Contact Closure, MM, 1 Fiber, Small Size

  • Manufacturer # FVT10C1M1/M
  • Anixter #563768
Audio Support: NO
Capacity: 2 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: TRANSMITTER
Description

The ComNetTM FVT10C1(M,S)1/M series video transmitters transmit one channel of video plus one contact closure over one optical fiber. The FVT10C1M transmitter is available in multimode and single-mode versions.
This FVT10C1M is compatible with the FVR10C1(M,S)1, FVR20C2(M,S)2 and FVR40C4(M,S)4 series of receivers. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. Bi-color (Red/Green) LED indicators are provided for rapidly ascertaining equipment operating status. These units have a small footprint and are ideal for mounting where space is limited or can be mounted inside equipment housing.

Must be a reseller to purchase this product.

Features
  • 10-bit Digitally Encoded Video, and Contact Closure Transmission
  • One simplex dry contact closure channel
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • 12 V DC or 24 V AC - can be powered directly from camera
  • Exceeds All Requis for EIA RS-250C Short-Haul Transmission Specifications
  • Supports Optical Transmission Distances up to 33 miles (54 km)
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items