FVT11M | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | FVT11M | Mini Video Transmitter, MM, 1 Fiber

  • Manufacturer # FVT11M
  • Anixter #404706
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: TRANSMITTER
Description

The ComNet(TM) FVT11M video mini-transmitter supports transmission of a fixed video signal using AM modulation on one multimode fiber optic cable. The FVT11M video transmitter is compatible with the FVR11M, FVR10M, FVR21, and FVR22 receivers. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. The transmitter incorporates a bi-color (Red/Green) indicating LED for monitoring proper system operatio. AM Video Transmission.

Must be a reseller to purchase this product.

Features
  • AM Video Transmission
  • NTSC, PAL, SECAM compatible
  • Full color compatibility
  • No in-field electrical or optical adjustments required
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events.
  • Bi-Color (Red/Green) Video Present indicator
  • Lifetime Warranty
Specifications
  • RoHS: Y
  • Product Type: Video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items