Select Country and Language Europe, Middle East & Africa / English
Change Country
FVT414M1 | COMNET

COMNET | FVT414M1 | 4-channel Digitally Encoded Video Transmitter + 4 Bi-directional Data Channels, MM, 1 Fiber

  • Manufacturer # FVT414M1
  • Anixter #394014
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: TRANSCEIVER
Description

The ComNet FVT/FVR414 video transmitter/data transceiver and video receiver/data transceiver series utilize digital encoding and decoding for high-quality video transmission. These environmentally hardened units provide transmission of four independent vi

Must be a reseller to purchase this product

Features
  • Digital video transmission: transmits 4 real-time color video signals and 4 bi-directional data signals on one optical fiber
  • Supports RS232, RS422, and 2 or 4-wire RS485 with tri-state data interfaces
  • Exceptionally low video distortion with zero Performance Variation vs. Optical Path Loss
  • Ideally suited to networks requiring multiple physical layers where video degradation may be a problem
  • Compatible with all NTSC, PAL, or SECAM CCTV camera
  • systems
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Robust design ensures extremely high reliability in unconditioned out-of-plant environments
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
Specifications
  • RoHS: Y
  • Product Type: Video, Data
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items