FVT41M1 | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | FVT41M1 | 4-channel Digitally Encoded Video Transmitter, MM, 1 Fiber

  • Manufacturer # FVT41M1
  • Anixter #394007
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: MULTIPLEXER
Description

The ComNet FVT/FVR41 multiplexer simultaneously transmits four channels of video over one optical fiber utilizing state-of-the-art digital encoding and decoding for high-quality video transmission. These environmentally hardened units are ideal for use in

Must be a reseller to purchase this product

Features
  • Digitally encoded video transmission, transmits 4 real-time color video signals on one optical fiber
  • Exceptionally low video distortion with zero Performance Variation vs. Optical Path Loss
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Wide optical dynamic range: optical attenuators are never required
  • NTCIP compatible
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Robust design ensures extremely high reliability in unconditioned out-of-plant environments
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Automatic resettable solid-state current limiters
  • Five year warranty
Specifications
  • RoHS: Y
  • Product Type: Video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items