FVT4X4OR | PANDUIT

PANDUIT | FVT4X4OR | Fitting, Vertical Tee With Hinged Door, 4" x 4" (100mm x 100mm) Fiber-Duct, Orange

  • Manufacturer # FVT4X4OR
  • Anixter #190869
Components: SPILLOUTS / DOWNSPOUTS
Finish: ORANGE
Material: PLASTIC
Size (in.): 4 x 4
Type: CABLE ROUTING / WIRING DUCT
_Color: Orange
Features
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items