Select Country and Language Europe, Middle East & Africa / English
Change Country
FVT4X4YL | PANDUIT

PANDUIT | FVT4X4YL | Fitting, Vertical Tee With Hinged Door, 4" x 4" (100mm x 100mm) Fiber-Duct, Yellow

  • Manufacturer # FVT4X4YL
  • Anixter #228037
Components: SPILLOUTS / DOWNSPOUTS
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Features
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items