Select Country and Language Europe, Middle East & Africa / English
Change Country
FVT812M1 | COMNET

COMNET | FVT812M1 | 8-channel Digitally Encoded Video Transmitter + 2 Bi-directional Data Channels, MM, 1 Fiber

  • Manufacturer # FVT812M1
  • Anixter #420770
Audio Support: NO
Capacity: 8 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: TRANSMITTER
Description

The ComNet FVT/FVR812(M)(S)1 Series transmits eight (8) channels of video utilizing state of the art digital encoding and decoding for high-quality video transmission, along with two (2) channels of bi-directional data and one (1) bi-directional contact c

Must be a reseller to purchase this product

Features
  • Digitally encoded video transmission: transmits 8 real-time color video signals and 2 bidirectional data signals on one optical fiber
  • Supports RS232, RS422, and 2- or 4-wire RS485
  • One bi-directional contact closure
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Robust design ensures extremely high reliability in unconditioned out-of-plant environments
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Five year warranty
Specifications
  • RoHS: Y
  • Product Type: Video, Data
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items