FVTHD2X2BL | PANDUIT

PANDUIT | FVTHD2X2BL | Fitting, Vertical Tee With Hinged Door, 2" x 2" (50mm x 50mm) FiberRunner, Black

  • Manufacturer # FVTHD2X2BL
  • Anixter #364749
Components: FITTINGS
Finish: BLACK
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Attaches to 2x2 channel to create a 90 vertical drop from a horizontal run. Hinged door included. Accepts channel cover in conjunction with channel. Use QuikLock(TM) Coupler FBC2X2BL with HS2X2BL6 or H2X2BL6 channels. Use snap rivets NR2WH-L or bolts F14PN-L with S2X2BL6 or E2X2BL6 channels.

Features
  • Spill-overs allow safe transition from horizontal to vertical runs
  • 2" bend radius control
  • Transition to channel, slotted channel and corrugated loom tubing
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items