Select Country and Language Europe, Middle East & Africa / English
Change Country
FVTRM1A | COMNET

COMNET | FVTRM1A | Bi-directional Digitally Encoded Video Transmitter or Sync-A, 10-bit, MM, 1 Fiber

  • Manufacturer # FVTRM1A
  • Anixter #404736
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: TRANSCEIVER
Description

The ComNet FVTR(M)(S)1 series video transmitter/receiver supports the transmission of short-haul quality 10-bit digital bi-directional video or sync over one multimode or single-mode optical fiber. This module is universally compatible with major CCTV camera manufacturers. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. Bi-color (Red/Green) LED indicators confirm equipment operating status. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rack-mounted.

Must be a reseller to purchase this product.

Features
  • 10-bit Digital Video Transmission
  • Bi-directional Video or Sync
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Full Color Compatibility
  • Exceeds RS-250C Short-Haul quality
  • No In-field electrical or optical adjustments
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Integrated WDM for greater product reliability
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Distances up to 30 miles (48 km) without repeaters
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Automatic resettable fuses on all power lines
  • Lifetime Warranty
Specifications
  • RoHS: Y
  • Product Type: Video, Data
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items