Select Country and Language Europe, Middle East & Africa / English
Change Country
FWME2 | PANDUIT

PANDUIT | FWME2 | Wall Mount Fiber Enclosure With 2 FAP Openings

  • Manufacturer # FWME2
  • Anixter #248868
Connectorized Fibers: 12/24
Loaded: UNLOADED
Spliced Fibers: 24
Type: WALL-MOUNT
Features
  • Hold QuickNet(TM) or Opticom(TM) Fiber Adapter Panels (FAPs)
  • Rugged all metal construction for fiber protection and secure mounting
  • Compact design allows installation in tight areas
  • Separate doors for service side and user side with optional keyed locks for added security
  • Include fiber optic cable routing kit (grommets, cable ties, spools, strain relief bracket and ID/caution labels) for various cable management solutions
Specifications
  • Fiber Wall Mount Enclosure
  • Color: Black
  • Dimension: 10.18 Inch Height x 12 Inch Width x 2.32 Inch Depth (258.6 mm x 304.8 mmx 59.1 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items