FWWLCSCWG-JFM040 - COMMSCOPE ENTERPRISE | Anixter
FWWLCSCWG-JFM040 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | FWWLCSCWG-JFM040 | INSTAPATCH TRUNK 16-F LC-PC, BLUE FWWLCSCWG-JFM040

  • Manufacturer # FWWLCSCWG-JFM040
  • Anixter #478599-040M
Connector Type: LC - OTHER
Fiber Type: OS2
Length (ft.): 15
Length: 40 M : 131.23 FT.
Material ID: 108072422
Number of Fibers: 16 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items