FX12D5-5M15Y | PANDUIT

PANDUIT | FX12D5-5M15Y | MPO*-MPO* Interconnect Cable Assembly 15m 10 GbE 50µm

  • Manufacturer # FX12D5-5M15Y
  • Anixter #341124
Connector Type: MPO - MPO
Fiber Type: OM3
Length: 15 M : 49.21 FT.
Number of Fibers: 12 FIBER
Type: PATCH CORDS
Description

Female MPO* to female MPO* 12-fiber interconnect cable assembly (one female MPO* connector on each end on ribbon interconnect cable) - 10Gig(TM) 50/125µm. Outside diameter: 5mm x 2.5mm.

Features
  • Pass all TIA/EIA-568-B.3 performance requirements
  • FOCIS-5 compliant
  • Insertion loss per mated pair: 0.50 dB typical; 0.75 dB max.
  • Tested per IEEE 802.3ae 10 GbE to support network transmission speeds up to 10 Gb/s for link lengths up to 300 meters at 850nm with 50/125µm (OM3) laser optimized fiber
  • Backward compatible with all 50/125µm (OM2) MPO or MTP* system requirements
  • Factory terminated and 100% tested for insertion loss
  • Insertion loss and return loss data recorded for every 10Gig(TM) Multimode Interconnect Cable Assembly
  • Lifetime traceability of test data to a Q.C. number on each cable assembly
Specifications
  • Fiber Optic Interconnect Cable Assembly
  • Fiber Type: Multimode
  • Fiber Cable Type: Ribbon
  • Fiber Count: 12
  • Connector Type: MTP Female to MTP Female
  • Length: 15 m
  • Fiber Compatibility: OM3 10Gig(TM) 50/125 um
  • Fiber Cable Size: 5 mm x 2.5 mm O.D.
  • Flammability Rating: Plenum (OFNP)
  • Cable Color: Aqua
  • Connector Color: Electric Ivory With Black Boots
  • Material: PVC
  • Return Loss: 26 dB (Minimum)
  • Insertion Loss: Per Mated Pair 0.5 dB Typical, 0.75 dB Maximum
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items