Select Country and Language Europe, Middle East & Africa / English
Change Country
FXB10-NM3Y | PANDUIT

PANDUIT | FXB10-NM3Y | 3M Pigtail Simplex Patchcord, Riser Rated, 1-Fiber, OM3 50/125µm Multimode Fiber, LC Connector to Pigtail, 900µm Buffered Cable, Aqua Jacket

  • Manufacturer # FXB10-NM3Y
  • Anixter #288674
Connector Type: LC - PIGTAIL
Fiber Type: OM2
Length: 3 M : 9.84 FT.
Number of Fibers: 1 FIBER
Type: PIGTAIL
Features
  • Patch cords are tested to support network transmission speeds up to 10 Gb/s for link lengths up to 300 meters with an 850nm source per IEEE 802.3ae 10 GbE standard
  • Pass all TIA/EIA-568-B.3 performance requirements
  • Insertion loss per connection: 0.10 dB typical; 0.30dB maximum
  • Backward compatible for use with all 50/125µm system requirements
  • Factory terminated and 100% tested for insertion loss
  • Insertion loss data recorded for every multimode patch cord
  • Lifetime traceability of test data to a Q.C. number on each patch cord
  • SC Duplex Patch Cords include SC Duplex Clips to maintain polarity
  • Highest quality flame retardant fiber optic cable with tight-buffered coating on each optical fiber
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items