FXD6PX-3M2Y | PANDUIT

PANDUIT | FXD6PX-3M2Y | 2M Patch Cord, FJ Plug Keyed-X (Red) to SC Connectors, 2-Fibers, Multimode Duplex, OM3 10GbE 50/125µm, 3mm, Aqua Jacket

  • Manufacturer # FXD6PX-3M2Y
  • Anixter #414214
Connector Type: FJ - SC
Fiber Type: OM2
Length: 2 M : 6.56 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

FJ Plug (keyed X - red) to SC multimode duplex patch cord, 3mm jacketed cable (one keyed FJ Plug on one end and one duplex SC connector on the other end) - 10Gig(TM) 50/125µm.

Features
  • Patch cords are tested to support network transmission speeds up to 10 Gb/s for link lengths up to 300 meters with an 850nm source per IEEE 802.3ae 10 GbE standard
  • Pass all TIA/EIA-568-B.3 performance requirements
  • Insertion loss per connection: 0.10 dB typical; 0.30dB maximum
  • Backward compatible for use with all 50/125µm system requirements
  • Factory terminated and 100% tested for insertion loss
  • Insertion loss data recorded for every multimode patch cord
  • Lifetime traceability of test data to a Q.C. number on each patch cord
  • SC Duplex Patch Cords include SC Duplex Clips to maintain polarity
  • Highest quality flame retardant fiber optic cable with tight-buffered coating on each optical fiber
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items