FXTRP7N7NANM010 | PANDUIT

PANDUIT | FXTRP7N7NANM010 | 10 Meter PanMPO Interconnect Cable Assembly, Plenum Rated (OFNR), 12-Fibers, OM310 GbE 50/125µm Multimode Fiber, PanMPO Female To PanMPO Female Connectors, Method A, Std IL., With No Pulling Eye

  • Manufacturer # FXTRP7N7NANM010
  • Anixter #548862
Connector Type: MPO - MPO
Fiber Type: OM3
Length: 10 M : 32.81 FT.
Number of Fibers: 12 FIBER
Type: PATCH CORDS
Features
  • Interconnect cables are small in diameter, extremely flexible and intended for shorter cable runs
  • Small cables minimize waste, optimize cable management, speed deployment and improve flexibility and manageability
  • 50 N Cable retention strength
  • 100 Cycles at 4.9 N flex
  • 10 Cycles at 15 N twist
  • 50 Cycles polarity and gender reversal durability
  • 30 mm Minimum bend radius
  • No variant
Specifications
  • Round Interconnect Cable Assembly With No Pulling Eye
  • Fiber Type: Multimode
  • Fiber Count: 12
  • Connector Type: PanMPO Female to PanMPO Female
  • Assembly Length Range: 10 - 19 m (33 - 65 ft)
  • Length: 10 m (32.8 ft)
  • Fiber Compatibility: OM3 50/125 um
  • Fiber Cable Size: 3 mm
  • Flammability Rating: Plenum (OFNP)
  • Cable Color: Aqua
  • Return Loss: 26 dB
  • Insertion Loss: 0.5 dB
  • Construction/Performance: Polarity A-Standard IL
  • Boot Color: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items