FZ8HL5NLSQNM003 - PANDUIT - 8F HARNESS LSZH | Anixter
FZ8HL5NLSQNM003 | PANDUIT

PANDUIT | FZ8HL5NLSQNM003 | 8F HARNESS LSZH QSFP-SFP MPO(F)-LC DUPLEX NSNR STD IL AQUA JACKET 3MT

  • Manufacturer # FZ8HL5NLSQNM003
  • Anixter #526435
Connector Type: MPO - LC
Fiber Type: OM3
Length: 3 M : 9.84 FT.
Number of Fibers: 8 FIBER
Type: HARNESSES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items