FZB-04P | CORNING

CORNING | FZB-04P | Fiber Zone Box accepts up to 12 CCH connector panels or CCH Plug & Play Systems modules or up to 4U of 19-inch rack-mountable patch panels. Includes two Universal Cable Clamps, edge grommet, labels, and tie wraps

  • Manufacturer # FZB-04P
  • Anixter #412132
Color: WHITE
Door Style: SOLID
Location: WALL-MOUNT
Nema Rating: NO
Type: ZONE CABLING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items