FZB-04U | CORNING

CORNING | FZB-04U | Fiber Zone Box, 4 rack units, holds 12 CCH panels or modules

  • Manufacturer # FZB-04U
  • Anixter #308958
Color: WHITE
Material: STEEL
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: YES
Overall Depth: 8.5"
Overall Height: 21.50"
Overall Width: 21.50"
Rack Units: 4U
Description

Corning Cable Systems Fiber Zone Box is a cabling infrastructure distribution facility for passive applications in zone cabling. It is ideal for interconnect or cross-connect points in data center zone or horizontal distribution areas. Sized to fit a 2 x 2 ft drop ceiling or subfloor opening, it can also be mounted to a wall and is equipped with a sealing to inhibit dust and liquid penetration. The box accepts up to 12 LANscape Solutions CCH connector panels or modules for LC duplex, SC, SC duplex, FC, MT-RJ, ST Compatible and MTP Connector fiber termination and distribution. It will also accept up to 24 buffer tube fan-out kits. Each of the 12 cable entry points contain 1-in and 2.5-in concentric knockouts. The multiposition bulkhead provides four rack units of 19-in rack-mountable space. The white, hinged removable door matches ceiling tiles and is equipped with a key lock.

Applications

Enterprise Networks, Data Center

Specifications
  • Mounting Type: Wall-Mountable, Ceiling mount, Floor mount
  • Product Type (FOH): Wall-Mountable Hardware
  • Housing Color: White
  • Housing Type: FZB
  • Maximum Number of Panels per Housing: 12
  • Panel or Module Type: CCH
  • Splice Tray Options: Accommodates up to (12) 0.2 in or (6) 0.4 in category S, or category R splice trays
  • Dimensions (HxWxD) (Metric-cm): 54x54x21.6 cm
  • Dimensions (HxWxD) (US): 21.25x21.25x8.5 in
Tech. Info & Standards

Approval and Listings: UL-Listed to the United States and Canadian safety standards, NEMA, 1, 2, 5, 12K rated; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items