Select Country and Language Europe, Middle East & Africa / English
Change Country
FZLE10-10M2 | PANDUIT

PANDUIT | FZLE10-10M2 | LC to LC multimode duplex patch cord,1.6mm jacketed cable (one duplex LC connector on each end) - 10Gig OM4 50/125µm.

  • Manufacturer # FZLE10-10M2
  • Anixter #422149
Connector Type: LC - LC
Fiber Type: OM4
Length: 2 M : 6.56 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items