Select Country and Language Europe, Middle East & Africa / English
Change Country
G1201/2 BK005 | ALPHA WIRE

ALPHA WIRE | G1201/2 BK005 | SLEEVING EXPANDABLE BRD COLOR BLACK NOM WALL.025 70C TO 125C

  • Manufacturer # G1201/2 BK005
  • Anixter #GRP-120-1/2-0
Decimal: .500 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: NO
Material/Type: PE-POLYETHYLENE
Military Color Code: BLACK
RoHS Compliant: NOT DECLARED
Size By Inch Fractions: 1/2 INCH
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items