Select Country and Language Europe, Middle East & Africa / English
Change Country
G16Z | GEDORE UK LTD 3

GEDORE UK LTD 3 | G16Z | BESSEY CLAMP GZ16 160MM X 80MMWOODEN HANDLE GEDORE GZ16

  • Manufacturer # G16Z
  • Anixter #HTCLHSM1600000
Category: CLAMPS AND VICES
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: CLAMP - HAND SCREW
Size / Capacity: 160MM
Special Attribute 1: HANDLE - WOODEN
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items