Select Country and Language Europe, Middle East & Africa / English
Change Country
G2-1U-24SC-DPLX-EMT | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | G2-1U-24SC-DPLX-EMT | 600G2 1U Front Faceplate Panel, Unpopulated, Accepts 24 Duplex SC Adapters

  • Manufacturer # G2-1U-24SC-DPLX-EMT | 760033860
  • Anixter #310211
Connector Type: SC DUPLEX
Fiber Count: 24
Description

600G2 1U Front Faceplate Panel, unpopulated, accepts 24 duplex SC adapters

Specifications
  • Front Faceplate Panel
  • Interface: SC
  • Body Style: Duplex
  • Interface Feature: Unpopulated
  • Adapter Cutout Quantity: 24
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items