Select Country and Language Europe, Middle East & Africa / English
Change Country
G20Z | GEDORE UK LTD 3

GEDORE UK LTD 3 | G20Z | BESSEY CLAMP GEDORE G20Z

  • Manufacturer # G20Z
  • Anixter #HTCLHSM1000001
Category: CLAMPS AND VICES
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - HARDENED
Product Type: CLAMP - HAND SCREW
Size / Capacity: NONE
Special Attribute 1: HANDLE - WOODEN
Width / Diameter: 100MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items