G2169 - GEIST - Essential Basic PDU, | Anixter
G2169 | GEIST

GEIST | G2169 | Essential Basic PDU, Vertical, 32AMP, 10 Way, UK Outlets

  • Manufacturer # G2169
  • Anixter #495524
Number of Outlets: 10
Type: RACK MOUNT PDU
Description

Geist's basic power range provides no-frills, 100% guaranteed power distribution in the rack. This vertical ten way RH-angled, unswitched unit provides a simple and reliable way to power servers. Supplied with a 3metre x 4.0mm2 H07 RNF lead to IEC60309 32Amp plug as standard, this basic PDU is an excellent, costeffective unit from a great value range.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items