G2178 - GEIST - Essential Basic PDU, 1U | Anixter
G2178 | GEIST

GEIST | G2178 | Essential Basic PDU, 1U Horizontal, 13AMP, (12) IEC C13 Outlets

  • Manufacturer # G2178
  • Anixter #495527
Number of Outlets: 12
Type: RACK MOUNT PDU
Description

Geist's basic power range provides no-frills, 100% guaranteed power distribution in the rack. This horizontal sixteen way C13, unswitched unit provides a simple and reliable way to power servers. Supplied with a 3m x 1.5mm2 PVC lead to BS1363 13Amp plug as standard, this basic PDU is an excellent, cost-effective unit from a great value range.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items