G2488 - GEIST - G2488 Basic PDU, 12 x German | Anixter
G2488 | GEIST

GEIST | G2488 | G2488 Basic PDU, 12 x German Schuko sockets, 16 Amp, 230V, Black

  • Manufacturer # G2488
  • Anixter #507604
Number of Outlets: 12
Type: RACK MOUNT PDU
Description

Geist's basic power range provides no-frills, 100% guaranteed power distribution in the rack. This vertical twelve way German Schuko switched unit provides a simple and reliable way to power servers. Supplied with a 3m x 1.5mm2 PVC lead to 230V/16A Schuko single phase plug as standard, this basic PDU is an excellent, cost-effective unit from a great value range.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items