Select Country and Language Europe, Middle East & Africa / English
Change Country
G2X4LG6 | PANDUIT

PANDUIT | G2X4LG6 | Slotted Duct, PVC,2"X4"X6'L, Light Gray

  • Manufacturer # G2X4LG6
  • Anixter #198248
Components: SLOTTED DUCT STANDARD
Fiber Duct H x W: 2" X 4"
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Specifications
  • Made of lead-free PVC
  • UL Recognized continuous use temperature: 122F (50C)
  • UL94 Flammability Rating of V-0
  • Conforms with NFPA 79-2002 section 14.3.1 requirement for flame-retardant material
  • Provided with mounting holes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items