G757512QLZ58U020M - CORNING - 12-F PRETIUM | Anixter
G757512QLZ58U020M | CORNING

CORNING | G757512QLZ58U020M | 12-F PRETIUM EDGE TRUNK 20M OM4 PRETIUM 550 1 PULL GRIP G757512QLZ58U020M

  • Manufacturer # G757512QLZ58U020M
  • Anixter #485234
Connector Type: MPO - MPO
Fiber Type: OM4
Length: 20 M : 65.62 FT.
Number of Fibers: 12 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items