G757512TLZ55U014M - CORNING - | Anixter
G757512TLZ55U014M | CORNING

CORNING | G757512TLZ55U014M | 12F EDGE TRUNK MM 50/125 OM3 MTPF/MTPF 500/500 LEG LENGTH 1PULL GRIP 14M

  • Manufacturer # G757512TLZ55U014M
  • Anixter #477105
Connector Type: MPO - MPO
Fiber Type: OM3
Length: 14 M : 45.93 FT.
Number of Fibers: 12 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items