Select Country and Language Europe, Middle East & Africa / English
Change Country
G9393E4TLZ55U020M | CORNING

CORNING | G9393E4TLZ55U020M | 144F TRUNK MM 50/125 OM3 AQUA LSZH MTP/MTP MALE 500M LEG ONEPULL GRIP 20M

  • Manufacturer # G9393E4TLZ55U020M
  • Anixter #CO-MTPMMTPM-M3144-20
Connector Type: MPO MALE - MPO MALE
Fiber Type: OM3
Length: 20 M : 65.62 FT.
Number of Fibers: 144 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items