GACBJ68U - PANDUIT - Auxiliary Cable Bracket | Anixter
GACBJ68U | PANDUIT

PANDUIT | GACBJ68U | Auxiliary Cable Bracket Jumper, #6 AWG (16mm), 8.0" (203mm) Length

  • Manufacturer # GACBJ68U
  • Anixter #483185
Application: RACK/CABINET/ENCLOSURE
Component: JUMPER KITS
Connection Type: MECHANICAL
Ground Rod Material: COPPERBONDED
Material Rating: COPPER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items